Shop COVERKING

Seat Covers in Alcantara for 20052005 Chevrolet Cobalt, CSCAT1CH8039

  • Mfr # CSCAT1CH8039

  • Zoro # G5467381


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Rear
For Use With
For 2005 To 2005 Chevrolet Cobalt
Family Code
CH8039
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCAT1CH8039
Zoro #
G5467381
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Rear
For Use With
For 2005 To 2005 Chevrolet Cobalt
Color
Black
Family Code
CH8039

Description

Seat Covers in Alcantara for 2005-2005 Chevrolet Cobalt - (R), LT COUPE, 60/40 split bench ..REMOVE BOTTOM TO INSTALL - "push bottom backwards, then pull up"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews