Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20052005 Ford Ranger, CSCAT1FD7832
- Mfr # CSCAT1FD7832
- Zoro # G5499502
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2005 To 2005 Ford Ranger
Family Code
FD7832
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT1FD7832
- Zoro #
- G5499502
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- For Use With
- For 2005 To 2005 Ford Ranger
- Color
- Black
- Family Code
- FD7832
Description
Seat Covers in Alcantara for 2005-2005 Ford Ranger - (F), 60/40 bench, w/built-in headrest, w/fold-open console storage compartment, w/o lumbar