Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20052005 Infiniti G35, CSCAT3IN9314
Mfr # CSCAT3IN9314
Zoro # G5614004
product price:Â $349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2005 To 2005 Infiniti G35 Coupe
Family Code
IN9314
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT3IN9314
- Zoro #
- G5614004
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- For Use With
- For 2005 To 2005 Infiniti G35 Coupe
- Color
- Gray
- Family Code
- IN9314
Description
Seat Covers in Alcantara for 2005-2005 Infiniti G35 Coupe - (F), 50/50 bkt, w/side airbag, w/pas ctr backside lvr, w/dr ctr backside lvr, w/shoulder-belt loop
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.