Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20052006 Honda CRV R, CSCAT3HD7344
- Mfr # CSCAT3HD7344
- Zoro # G5532201
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2005 To 2006 Honda CR-V
Family Code
HD7344
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT3HD7344
- Zoro #
- G5532201
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- Color
- Gray
- For Use With
- For 2005 To 2006 Honda CR-V
- Family Code
- HD7344
Description
Seat Covers in Alcantara for 2005-2006 Honda CR-V - (R), LX MODEL, 60/40 split bench, w/removable headrest, w/armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov