Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20052006 Mazda Tribute, CSCAT1MA7045
Mfr # CSCAT1MA7045
Zoro # G5497649
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2005 To 2006 Mazda Tribute
Family Code
MA7045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT1MA7045
- Zoro #
- G5497649
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2005 To 2006 Mazda Tribute
- Family Code
- MA7045
Description
Seat Covers in Alcantara for 2005-2006 Mazda Tribute - (R), 60/40 split bench w/3 Removable headrests, w/center shoulder belt