Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20052006 Nissan Altima, CSCAT0NS7151
Mfr # CSCAT0NS7151
Zoro # G5494788
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2005 To 2006 Nissan Altima
Family Code
NS7151
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT0NS7151
- Zoro #
- G5494788
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Beige
- For Use With
- For 2005 To 2006 Nissan Altima
- Family Code
- NS7151
Description
Seat Covers in Alcantara for 2005-2006 Nissan Altima - (F), 50/50 Bucket,W/Removable Hdrst, w/o side airbag, w/2 turning knobs on dr side, w/o lumbar lever
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov