Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20052006 Pontiac Pursuit, CSCAT1PN7358
Mfr # CSCAT1PN7358
Zoro # G5497448
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2005 To 2006 Pontiac Pursuit
Family Code
PN7358
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT1PN7358
- Zoro #
- G5497448
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2005 To 2006 Pontiac Pursuit
- Family Code
- PN7358
Description
Seat Covers in Alcantara for 2005-2006 Pontiac Pursuit - (R), CANADIAN, COUPE, 60/40..REMOVE BOTTOM TO INSTALL - "push bottom backwards, then pull up"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov