Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20052006 Pontiac Pursuit, CSCAT3PN7353
Mfr # CSCAT3PN7353
Zoro # G5588308
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2005 To 2006 Pontiac Pursuit
Family Code
PN7353
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT3PN7353
- Zoro #
- G5588308
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Gray
- For Use With
- For 2005 To 2006 Pontiac Pursuit
- Family Code
- PN7353
Description
Seat Covers in Alcantara for 2005-2006 Pontiac Pursuit - (F), CANADIAN, COUPE, 50/50 bukt, w/remov hdrst, w/o dr lumbar knob on bottm cushion
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.