Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20052006 Scion xA R, CSCAT1SN9209
Mfr # CSCAT1SN9209
Zoro # G5506240
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2005 To 2006 Scion xA
Family Code
SN9209
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT1SN9209
- Zoro #
- G5506240
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- For Use With
- For 2005 To 2006 Scion xA
- Color
- Black
- Family Code
- SN9209
Description
Seat Covers in Alcantara for 2005-2006 Scion xA - (R), 60/40 Split, w/2 Short removable headrests, w/1 center headrest