Seat Covers in Alcantara for 20052007 Dodge Dakota, CSCAT1DG7179

  • Mfr # CSCAT1DG7179

  • Zoro # G5467208


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Front
For Use With
For 2005 To 2007 Dodge Dakota
Family Code
DG7179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT1DG7179
Zoro #
G5467208
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Black
Seat Position
Front
For Use With
For 2005 To 2007 Dodge Dakota
Family Code
DG7179

Description

Seat Covers in Alcantara for 2005-2007 Dodge Dakota - (F), 40/20/40 w/adj hdrst, w/o lumbar, w/manual driver seat & manual pass seat, w/opening console

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.