Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20052007 Dodge Dakota, CSCAT1DG7181
Mfr # CSCAT1DG7181
Zoro # G5469804
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2005 To 2007 Dodge Dakota
Family Code
DG7181
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT1DG7181
- Zoro #
- G5469804
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2005 To 2007 Dodge Dakota
- Family Code
- DG7181
Description
Seat Covers in Alcantara for 2005-2007 Dodge Dakota - (F), QUAD CAB, 50/50 bucket w/adj headrest, w/o driver lumbar, w/manual dr & pass, w/o armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov