Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20052007 Dodge Dakota, CSCAT3DG7180
Mfr # CSCAT3DG7180
Zoro # G5484769
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2005 To 2007 Dodge Dakota
Family Code
DG7180
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT3DG7180
- Zoro #
- G5484769
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- For Use With
- For 2005 To 2007 Dodge Dakota
- Color
- Gray
- Family Code
- DG7180
Description
Seat Covers in Alcantara for 2005-2007 Dodge Dakota - (F), QUAD CAB, 50/50 bucket w/adj headrest, w/driver lumbar, w/power dr & manual pass, w/o armrest