Shop COVERKING

Seat Covers in Alcantara for 20052007 Jeep Liberty, CSCAT0JP7123

  • Mfr # CSCAT0JP7123

  • Zoro # G5466042


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Front
For Use With
For 2005 To 2007 Jeep Liberty
Family Code
JP7123
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCAT0JP7123
Zoro #
G5466042
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
For Use With
For 2005 To 2007 Jeep Liberty
Color
Beige
Family Code
JP7123

Description

Seat Covers in Alcantara for 2005-2007 Jeep Liberty - (F), 50/50 bucket with built-in headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews