Seat Covers in Alcantara for 20052008 Chevrolet, CSCAT1CH8047

  • Mfr # CSCAT1CH8047

  • Zoro # G5462402


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Middle
For Use With
For 2005 To 2008 Chevrolet Uplander
Family Code
CH8047
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT1CH8047
Zoro #
G5462402
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Black
Seat Position
Middle
For Use With
For 2005 To 2008 Chevrolet Uplander
Family Code
CH8047

Description

Seat Covers in Alcantara for 2005-2008 Chevrolet Uplander - (M), Second Row, 50/50 bucket, w/adj. headrest, ONLY for buckets that are w/o an armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.