Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20052008 Ford Trk, CSCAT0FD7423
Mfr # CSCAT0FD7423
Zoro # G7060310
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2005 To 2008 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7423
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT0FD7423
- Zoro #
- G7060310
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- Color
- Beige
- For Use With
- For 2005 To 2008 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD7423
Description
Seat Covers in Alcantara for 2005-2008 Ford Trk F-150/250/350 NO SuperDuty - (R), Bench, 60/40 bottom, solid backrest, W/Removable Headrest, W/Armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov