Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20052008 Isuzu Ascender, CSCAT1IS7070
Mfr # CSCAT1IS7070
Zoro # G5521543
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2005 To 2008 Isuzu Ascender
Family Code
IS7070
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT1IS7070
- Zoro #
- G5521543
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2005 To 2008 Isuzu Ascender
- Family Code
- IS7070
Description
Seat Covers in Alcantara for 2005-2008 Isuzu Ascender - (F), 50/50 bucket w/removable headrest