Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20052008 Pontiac Vibe, CSCAT3PN7244
Mfr # CSCAT3PN7244
Zoro # G5577360
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2005 To 2008 Pontiac Vibe
Family Code
PN7244
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT3PN7244
- Zoro #
- G5577360
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Gray
- For Use With
- For 2005 To 2008 Pontiac Vibe
- Family Code
- PN7244
Description
Seat Covers in Alcantara for 2005-2008 Pontiac Vibe - (F), 50/50 Bukt w/removable headrest, w/side airbag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.