Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20052008 Toyota Matrix, CSCAT3TT7301
- Mfr # CSCAT3TT7301
- Zoro # G5587790
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2005 To 2008 Toyota Matrix
Family Code
TT7301
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT3TT7301
- Zoro #
- G5587790
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- For Use With
- For 2005 To 2008 Toyota Matrix
- Color
- Gray
- Family Code
- TT7301
Description
Seat Covers in Alcantara for 2005-2008 Toyota Matrix - (R), XR MODEL, 60/40 Split Rear Bench w/removable headrest ..(special sew inst for prod)