Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20052008 Volvo S40 F, CSCAT0VO7219
- Mfr # CSCAT0VO7219
- Zoro # G5461921
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2005 To 2008 Volvo S40
Family Code
VO7219
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT0VO7219
- Zoro #
- G5461921
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- For Use With
- For 2005 To 2008 Volvo S40
- Color
- Beige
- Family Code
- VO7219
Description
Seat Covers in Alcantara for 2005-2008 Volvo S40 - (F), 50/50 bucket, w/dr lumbar, w/pass lumbar, w/o pass outer backrest knob, w/side airbag