Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20052008 Volvo S40 R, CSCAT3VO7220
Mfr # CSCAT3VO7220
Zoro # G5581369
product price:Â $349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2005 To 2008 Volvo S40
Family Code
VO7220
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT3VO7220
- Zoro #
- G5581369
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- Color
- Gray
- For Use With
- For 2005 To 2008 Volvo S40
- Family Code
- VO7220
Description
Seat Covers in Alcantara for 2005-2008 Volvo S40 - (R), 60/40 split, w/3 hdrsts, w/armrst
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.