Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20052009 Kia Spectra, CSCAT0KI7066
- Mfr # CSCAT0KI7066
- Zoro # G7133652
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2005 To 2009 Kia Spectra
Family Code
KI7066
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT0KI7066
- Zoro #
- G7133652
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- For Use With
- For 2005 To 2009 Kia Spectra
- Color
- Beige
- Family Code
- KI7066
Description
Seat Covers in Alcantara for 2005-2009 Kia Spectra - (R),SEDAN, 60/40 with removable headrest, REQ PROFESSIONAL INSTALLATION