Shop COVERKING

Seat Covers in Alcantara for 20052009 Subaru, CSCAT0SU7106

  • Mfr # CSCAT0SU7106
  • Zoro # G5514220

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Rear
For Use With
For 2005 To 2009 Subaru Legacy/Outback (Not Sport) Wgn
Family Code
SU7106
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCAT0SU7106
Zoro #
G5514220
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Rear
For Use With
For 2005 To 2009 Subaru Legacy/Outback (Not Sport) Wgn
Color
Beige
Family Code
SU7106

Description

Seat Covers in Alcantara for 2005-2009 Subaru Legacy/Outback (Not Sport) Wgn - (R), 60/40 split backrest, solid bottom, w/3 remov hdrst, w/armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.