Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20052009 Subaru, CSCAT3SU7105
Mfr # CSCAT3SU7105
Zoro # G5531544
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2005 To 2009 Subaru Legacy/Outback (Not Sport) Wgn
Family Code
SU7105
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT3SU7105
- Zoro #
- G5531544
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Color
- Gray
- Seat Position
- Front
- For Use With
- For 2005 To 2009 Subaru Legacy/Outback (Not Sport) Wgn
- Family Code
- SU7105
Description
Seat Covers in Alcantara for 2005-2009 Subaru Legacy/Outback (Not Sport) Wgn - (F),50/50 bukt, w/side airbg, w/dr&pas lmbr, w/RECESSED remov hdrst, UNSURE? PLEASE SEND HDRST PHOTO
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.