Seat Covers in Alcantara for 20052009 Subaru, CSCAT3SU7106

  • Mfr # CSCAT3SU7106

  • Zoro # G5525953


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Rear
For Use With
For 2005 To 2009 Subaru Legacy/Outback (Not Sport) Wgn
Family Code
SU7106
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCAT3SU7106
Zoro #
G5525953
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Gray
Seat Position
Rear
For Use With
For 2005 To 2009 Subaru Legacy/Outback (Not Sport) Wgn
Family Code
SU7106

Description

Seat Covers in Alcantara for 2005-2009 Subaru Legacy/Outback (Not Sport) Wgn - (R), 60/40 split backrest, solid bottom, w/3 remov hdrst, w/armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.