Shop COVERKING

Seat Covers in Alcantara for 20062006 Chevrolet Cobalt, CSCAT1CH7945

  • Mfr # CSCAT1CH7945

  • Zoro # G5436362


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Front
For Use With
For 2006 To 2006 Chevrolet Cobalt
Family Code
CH7945
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCAT1CH7945
Zoro #
G5436362
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
For Use With
For 2006 To 2006 Chevrolet Cobalt
Color
Black
Family Code
CH7945

Description

Seat Covers in Alcantara for 2006-2006 Chevrolet Cobalt - (F), SS (NOT SUPERCHARGED) COUPE, 50/50 bucket with removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews