Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20062006 Chevrolet Cobalt, CSCAT3CH7940
Mfr # CSCAT3CH7940
Zoro # G5460950
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2006 To 2006 Chevrolet Cobalt
Family Code
CH7940
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT3CH7940
- Zoro #
- G5460950
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Gray
- For Use With
- For 2006 To 2006 Chevrolet Cobalt
- Family Code
- CH7940
Description
Seat Covers in Alcantara for 2006-2006 Chevrolet Cobalt - (F), LS SEDAN, 50/50 bucket with removable headrest