Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20062006 Chevrolet Corsa, CSCAT0CH8166
- Mfr # CSCAT0CH8166
- Zoro # G5443064
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2006 To 2006 Chevrolet Corsa
Family Code
CH8166
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT0CH8166
- Zoro #
- G5443064
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Beige
- For Use With
- For 2006 To 2006 Chevrolet Corsa
- Family Code
- CH8166
Description
Seat Covers in Alcantara for 2006-2006 Chevrolet Corsa - (F), 4 PUERTAS SEDAN, 50/50 bucket, w/remov hdrst, w/circle knob inside of dr backrest MEXICO ONLY