Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20062006 Chevrolet Tahoe, CSCAT0CH7974
Mfr # CSCAT0CH7974
Zoro # G5440669
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2006 To 2006 Chevrolet Tahoe
Family Code
CH7974
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT0CH7974
- Zoro #
- G5440669
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Beige
- For Use With
- For 2006 To 2006 Chevrolet Tahoe
- Family Code
- CH7974
Description
Seat Covers in Alcantara for 2006-2006 Chevrolet Tahoe - (F), 50/50 Bucket, W/Armrst,W/Builtin Shoulder Belt, W/Pwr Dr & Pas Seat, W/Side Airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov