Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20062006 GMC Yukon F, CSCAT3GM7591
Mfr # CSCAT3GM7591
Zoro # G5527694
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2006 To 2006 GMC Yukon
Family Code
GM7591
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT3GM7591
- Zoro #
- G5527694
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Gray
- For Use With
- For 2006 To 2006 GMC Yukon
- Family Code
- GM7591
Description
Seat Covers in Alcantara for 2006-2006 GMC Yukon - (F), 50/50 Bucket, W/Armrest,W/Builtin Belt, W/Pwr Dr & Manual Pas Seat, W/O Side Airbag