Seat Covers in Alcantara for 20062006 GMC Yukon R, CSCAT0GM7589
- Mfr # CSCAT0GM7589
- Zoro # G5515200
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2006 To 2006 GMC Yukon
Family Code
GM7589
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT0GM7589
- Zoro #
- G5515200
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- Color
- Beige
- For Use With
- For 2006 To 2006 GMC Yukon
- Family Code
- GM7589
Description
Seat Covers in Alcantara for 2006-2006 GMC Yukon - (R), 50/50 split back and bottom, w/built-in shoulder belt, w/removable headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.