Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20062006 GMC Yukon XL, CSCAT0GM7532
Mfr # CSCAT0GM7532
Zoro # G5496669
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Middle
For Use With
For 2006 To 2006 GMC Yukon XL
Family Code
GM7532
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT0GM7532
- Zoro #
- G5496669
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Middle
- Color
- Beige
- For Use With
- For 2006 To 2006 GMC Yukon XL
- Family Code
- GM7532
Description
Seat Covers in Alcantara for 2006-2006 GMC Yukon XL - (M), 60/40, w/remov hdrsts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov