Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20062006 Toyota Prius, CSCAT1TT7405
- Mfr # CSCAT1TT7405
- Zoro # G5506721
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2006 To 2006 Toyota Prius
Family Code
TT7405
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT1TT7405
- Zoro #
- G5506721
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2006 To 2006 Toyota Prius
- Family Code
- TT7405
Description
Seat Covers in Alcantara for 2006-2006 Toyota Prius - (F), 50/50 Bucket w/removable headrest, W/O SIDE AIRBAG CUTOUT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov