Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20062007 Mitsubishi Raider, CSCAT3MB7096
Mfr # CSCAT3MB7096
Zoro # G5545684
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2006 To 2007 Mitsubishi Raider
Family Code
MB7096
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT3MB7096
- Zoro #
- G5545684
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Gray
- For Use With
- For 2006 To 2007 Mitsubishi Raider
- Family Code
- MB7096
Description
Seat Covers in Alcantara for 2006-2007 Mitsubishi Raider - (F), DOUBLE CAB, 40/20/40 split bench, w/adj headrest, w/opening console, w/o pwr