Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20062007 Saturn VUE R, CSCAT3SR7058
Mfr # CSCAT3SR7058
Zoro # G5611362
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2006 To 2007 Saturn VUE
Family Code
SR7058
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT3SR7058
- Zoro #
- G5611362
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- Color
- Gray
- For Use With
- For 2006 To 2007 Saturn VUE
- Family Code
- SR7058
Description
Seat Covers in Alcantara for 2006-2007 Saturn VUE - (R), 60/40 Split,W/Removable Headrest,No Armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov