Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20062008 Dodge Truck Ram, CSCAT3DG7340
Mfr # CSCAT3DG7340
Zoro # G5479668
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2006 To 2008 Dodge Truck Ram 150 & 1500 Full Size
Family Code
DG7340
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT3DG7340
- Zoro #
- G5479668
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- Color
- Gray
- For Use With
- For 2006 To 2008 Dodge Truck Ram 150 & 1500 Full Size
- Family Code
- DG7340
Description
Seat Covers in Alcantara for 2006-2008 Dodge Truck Ram 150 & 1500 Full Size - (R), Quad Cab, Solid Bench, w/2 removable headrests, w/child latch, REQUIRES PROFESSIONAL INSTALL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.