Seat Covers in Alcantara for 20062008 Volkswagen Jetta, CSCAT0VW7211

  • Mfr # CSCAT0VW7211

  • Zoro # G5491078


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Front
For Use With
For 2006 To 2008 Volkswagen Jetta / GLI
Family Code
VW7211
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT0VW7211
Zoro #
G5491078
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Beige
Seat Position
Front
For Use With
For 2006 To 2008 Volkswagen Jetta / GLI
Family Code
VW7211

Description

Seat Covers in Alcantara for 2006-2008 Volkswagen Jetta / GLI - (F), 5th Gen, 50/50 bkt, w/dr & pass lumbar, w/fold pass seat, w/side airbag, NOT FOR GLI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.