Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20062009 Dodge Trk, CSCAT1DG7470
- Mfr # CSCAT1DG7470
- Zoro # G5479001
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2006 To 2009 Dodge Trk Ram250,350,2500,3500 Full
Family Code
DG7470
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT1DG7470
- Zoro #
- G5479001
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2006 To 2009 Dodge Trk Ram250,350,2500,3500 Full
- Family Code
- DG7470
Description
Seat Covers in Alcantara for 2006-2009 Dodge Trk Ram250,350,2500,3500 Full - (F),50/50 Bucket,W/botm levr ON PLASTIC PNL,W/O dr & pas bkrst knobs,W/O pwr seat