Seat Covers in Alcantara for 20062010 Kia Sedona, CSCAT3KI7109
- Mfr # CSCAT3KI7109
- Zoro # G5564243
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2006 To 2010 Kia Sedona
Family Code
KI7109
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT3KI7109
- Zoro #
- G5564243
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Gray
- For Use With
- For 2006 To 2010 Kia Sedona
- Family Code
- KI7109
Description
Seat Covers in Alcantara for 2006-2010 Kia Sedona - (F),50/50 manul bkt, w/remov hdrst, w/dr lumbr, w/1 armrst per seat, w/side airbag,LIFT CARPET LINER
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.