Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20072007 Chevrolet Truck, CSCAT3CH8073
Mfr # CSCAT3CH8073
Zoro # G5470568
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2007 To 2007 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH8073
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT3CH8073
- Zoro #
- G5470568
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Gray
- For Use With
- For 2007 To 2007 Chevrolet Truck Silverado 1500,2500(not HD)
- Family Code
- CH8073
Description
Seat Covers in Alcantara for 2007-2007 Chevrolet Truck Silverado 1500,2500(not HD) - (F), OldBodyCLASSIC,40/20/40, w/manual dr & pass, W/O FOLDING CONSOLE,w/builtin belt,FOR CLOTH SEATS