Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20072007 GMC Truck Sierra, CSCAT0GM8088
Mfr # CSCAT0GM8088
Zoro # G7077880
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2007 To 2007 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM8088
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT0GM8088
- Zoro #
- G7077880
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- Color
- Beige
- For Use With
- For 2007 To 2007 GMC Truck Sierra 1500HD, 2500HD,3500
- Family Code
- GM8088
Description
Seat Covers in Alcantara for 2007-2007 GMC Truck Sierra 1500HD, 2500HD,3500 - (R), OLD BODY CLASSIC, 60/40, w/removable headrest, w/armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov