Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20072007 GMC Truck Sierra, CSCAT1GM8429
Mfr # CSCAT1GM8429
Zoro # G7081493
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2007 To 2007 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM8429
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT1GM8429
- Zoro #
- G7081493
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2007 To 2007 GMC Truck Sierra 1500,2500(not HD)
- Family Code
- GM8429
Description
Seat Covers in Alcantara for 2007-2007 GMC Truck Sierra 1500,2500(not HD) - (R), NEW BODY, Solid Back, Solid Bottom, W/Removable Headrest, EXTENDED CAB ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov