Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20072007 Volkswagen Passat, CSCAT0VW7224
Mfr # CSCAT0VW7224
Zoro # G5488689
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2007 To 2007 Volkswagen Passat
Family Code
VW7224
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT0VW7224
- Zoro #
- G5488689
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Beige
- For Use With
- For 2007 To 2007 Volkswagen Passat
- Family Code
- VW7224
Description
Seat Covers in Alcantara for 2007-2007 Volkswagen Passat - (F),6th Gen,WAGON,50/50 bukt,w/remov hdrst, w/side airbg, w/outer pas bkrst knob, Not for Sport Seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.