Shop COVERKING

Seat Covers in Alcantara for 20072008 Ford Expedition, CSCAT3FD7969

  • Mfr # CSCAT3FD7969

  • Zoro # G5525551


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Front
For Use With
For 2007 To 2008 Ford Expedition EL (long wheelbase)
Family Code
FD7969
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCAT3FD7969
Zoro #
G5525551
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
For Use With
For 2007 To 2008 Ford Expedition EL (long wheelbase)
Color
Gray
Family Code
FD7969

Description

Seat Covers in Alcantara for 2007-2008 Ford Expedition EL (long wheelbase) - (F), 50/50 Bucket, W/Removable Headrest, W/O Armrest, W/Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.