Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20072008 Hyundai Entourage, CSCAT0HI7313
Mfr # CSCAT0HI7313
Zoro # G5480392
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2007 To 2008 Hyundai Entourage
Family Code
HI7313
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT0HI7313
- Zoro #
- G5480392
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Beige
- For Use With
- For 2007 To 2008 Hyundai Entourage
- Family Code
- HI7313
Description
Seat Covers in Alcantara for 2007-2008 Hyundai Entourage - (F),50/50 manul bkt, w/remov hdrst, w/dr lumbr, w/1 armrst per seat, w/side airbag,LIFT CARPET LINER