Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20072008 MINI Cooper, CSCAT1MN7020
Mfr # CSCAT1MN7020
Zoro # G7084293
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2007 To 2008 MINI Cooper
Family Code
MN7020
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT1MN7020
- Zoro #
- G7084293
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2007 To 2008 MINI Cooper
- Family Code
- MN7020
Description
Seat Covers in Alcantara for 2007-2008 MINI Cooper - (F), R52-S, CONVERTIBLE COOPER S, 50/50 sport seat, w/remov hdrst, w/o lumbar knobs, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov