Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20072009 Chevrolet, CSCAT0CH8022
Mfr # CSCAT0CH8022
Zoro # G7030743
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2007 To 2009 Chevrolet Avalanche
Family Code
CH8022
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT0CH8022
- Zoro #
- G7030743
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Beige
- For Use With
- For 2007 To 2009 Chevrolet Avalanche
- Family Code
- CH8022
Description
Seat Covers in Alcantara for 2007-2009 Chevrolet Avalanche - (F), 50/50 bucket, w/removable headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov