Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20072009 Dodge Trk, CSCAT0DG7464
Mfr # CSCAT0DG7464
Zoro # G7035978
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2007 To 2009 Dodge Trk Ram250,350,2500,3500 Full
Family Code
DG7464
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT0DG7464
- Zoro #
- G7035978
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- For Use With
- For 2007 To 2009 Dodge Trk Ram250,350,2500,3500 Full
- Color
- Beige
- Family Code
- DG7464
Description
Seat Covers in Alcantara for 2007-2009 Dodge Trk Ram250,350,2500,3500 Full - (R), Mega Cab, 60/40 split bench, with 3 equal size headrests