Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20072009 Hyundai Santa Fe, CSCAT1HI7108
Mfr # CSCAT1HI7108
Zoro # G5481774
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Middle
For Use With
For 2007 To 2009 Hyundai Santa Fe
Family Code
HI7108
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT1HI7108
- Zoro #
- G5481774
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Middle
- Color
- Black
- For Use With
- For 2007 To 2009 Hyundai Santa Fe
- Family Code
- HI7108
Description
Seat Covers in Alcantara for 2007-2009 Hyundai Santa Fe - (M), SECOND ROW, 60/40 split, w/3 removable headrests, w/armrest in 60-section on driver side