Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20072009 Nissan Frontier, CSCAT0NS7320
Mfr # CSCAT0NS7320
Zoro # G5496133
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2007 To 2009 Nissan Frontier
Family Code
NS7320
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT0NS7320
- Zoro #
- G5496133
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Beige
- For Use With
- For 2007 To 2009 Nissan Frontier
- Family Code
- NS7320
Description
Seat Covers in Alcantara for 2007-2009 Nissan Frontier - (F), 50/50 manual bucket, w/2 turning knobs, w/manual lumbar, w/folding pass seat, w/side airbag