Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20072009 Pontiac G5 Sedan, CSCAT0PN7369
Mfr # CSCAT0PN7369
Zoro # G5467250
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2007 To 2009 Pontiac G5 Sedan
Family Code
PN7369
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT0PN7369
- Zoro #
- G5467250
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Beige
- For Use With
- For 2007 To 2009 Pontiac G5 Sedan
- Family Code
- PN7369
Description
Seat Covers in Alcantara for 2007-2009 Pontiac G5 Sedan - (F), CANADIAN, 50/50 bukt, w/remov hdrst, w/dr lumbar knob on bottm cushion